Honeywell Miller™ TurboLite™ Personal Fall Limiters

Affordable alternative to shock-absorbing lanyards

Manufacturer: Honeywell MFL1Z7/6FT

 View more versions of this product

Catalog No. 19-034-892

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z359-2007
    Load Bearing Capacity (English) 400 lb.
    Load Bearing Capacity (Metric) 181.43kg
    Length (English) 6 ft.
    Length (Metric) 1.82m
    Weight (English) 2.5 lb.
    Weight (Metric) 1.13kg
    Product Type TurboLite personal fall limiter
    Material High impact Nylon
    Includes Steel carabiner for unit, Steel snap hook for lanyard end, 3600 lb. gate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit