Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Twist-Lock Carabiners

Unlimited uses

$130.70

Specifications

Certifications/Compliance ANSI Z359-2007
Product Type Carabiner
Length (English) Opening 2 in.
Length (Metric) Opening 5 cm
Style Twist lock
View More Specs

Products 1
Catalog Number Mfr. No. Color Material Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Color Material Weight (English) Weight (Metric) Price Quantity & Availability  
19-097-488
View Documents
Honeywell™
18D1/
Yellow Zinc Dichromate-plated, Alloy Steel 6720 oz. 190500g
Each for $130.70
Add to cart
 
Description

Description

  • Steel twist-lock carabiners
  • Maximum Capacity: 400 lb. (181kg)

Compliance

Meet ANSI™ Z359-2007 standards.

Specifications

Specifications

ANSI Z359-2007
2 in.
Twist lock
Carabiner
5 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit