Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™-GP Sterile Syringe Filters with PES Membrane (For Research Use Only)

Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions.

$202.50 - $691.50

Specifications

For Use With (Application) For sterile filtering protein solutions, tissue culture media, additives (RUO)
Diameter (Metric) 33 mm
Volume (Metric) <200 mL
Hold up Volume (After Air Purge) <100 μL
Inlet Style Female Luer Lok
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
SLGPR33RS
View Documents
MilliporeSigma™
SLGPR33RS
50/Pk.
Pack of 50 for $202.50
Add to cart
 
SLGPR33RB
View Documents
MilliporeSigma™
SLGPR33RB
250/Pk.
Pack of 250 for $691.50
Add to cart
 
Description

Description

  • 100% integrity tested, individually packaged, and sterilized
  • Female Luer-Lok™ inlet and male Luer slip outlet
  • Manufactured in a controlled environment using an automated process
  • Human hands never touch the filter during assembly
  • 0.2 μm filters are sterilizing grade
  • Include a Certificate of Quality

Millipore Express™ (PES) membrane

  • Provides a unique combination of speed and six times less protein binding than competitive polyethersulfone membrane
  • For sterile filtering of protein solutions, tissue culture media or aqueous solutions
  • Gamma irradiation sterilized
Specifications

Specifications

For sterile filtering protein solutions, tissue culture media, additives (RUO)
<200 mL
Female Luer Lok
Male Luer Slip
145psi
33 mm
<100 μL
PES
0.22 μm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit