Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Supplier: MilliporeSigma™ SLGV033NS
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Yellow | |
PVDF (Membrane), Polypropylene (Housing) | |
0.22 μm | |
4.5 cm2 | |
≤80 μL | |
Female Luer-Lok™ | |
Millex™ | |
Syringe Filter | |
27 mm | |
33 mm |
Single-use | |
Durapore PVDF | |
Non-sterile | |
Analytical sample prep | |
PP | |
Male Luer slip | |
Pk. of 50 | |
<100 mL | |
33 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction