Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), Automation Compatible, 0.45 μm Available on GSA/VA Contract for Federal Government customers only.

Trouble-free performance on a variety of automated systems

$767.00 - $3420.00

Specifications

Diameter (Metric) 25 mm
Diameter (Metric) Filter 25 mm
Pore Size 0.45 μm
Sterility Non-sterile
Volume (Metric) 100 mL
View More Specs

Products 5
Catalog Number Mfr. No. Description Hold up Volume (After Air Purge) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Description Hold up Volume (After Air Purge) Quantity Price Quantity & Availability  
SLHVDZ5NK Available on GSA/VA Contract for Federal Government customers only.
View Documents
MilliporeSigma™
SLHVDZ5NK
Without prefilter <100 µL 1000Pack
Pack of 1000 for $2,780.00
Add to cart
 
SLHVDZ5NZ
View Documents
MilliporeSigma™
SLHVDZ5NZ
Without prefilter <100 µL 200Pack
Pack of 200 for $767.00
Add to cart
 
SLHVBZ5NK
View Documents
MilliporeSigma™
SLHVBZ5NK
With glass fibre prefilter <100 µL (membrane); < 200 µL (membrane and prefilter) 1000Pack
Pack of 1000 for $3,420.00
Add to cart
 
SLHVBZ5NZ
View Documents
MilliporeSigma™
SLHVBZ5NZ
With glass fibre prefilter 200 µL 200Pack
Pack of 200 for $886.50
Add to cart
 
SLHVMZ5NZ
View Documents
MilliporeSigma™
SLHVMZ5NZ
With glass fibre prefilter 250 µL 200Pack
Pack of 200 for $895.50
Add to cart
 
Description

Description

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

25 mm
0.45 μm
100 mL
Analytical sample prep
25 mm
Non-sterile
Yes
HDPE
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit