Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Nylon, Automation Compatible, 0.2 μm
Trouble-free performance on a variety of automated systems
Supplier: MilliporeSigma™ SLGNDZ5NZ
Description
Trouble-free performance on a variety of automated systems
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Natural | |
Female luer lok/male luer slip | |
Nylon | |
Nylon | |
0.2 μm | |
3.9 cm2 | |
<100 μL | |
Female luer-lok™ | |
Male Luer slip | |
200Pack | |
45°C | |
Millex-HN Filter Unit | |
0.82 in. | |
2.5 cm | |
2.5 cm |
Natural inlet/natural outlet | |
Single-use | |
Syringe | |
HDPE | |
Non-sterile | |
Analytical sample prep | |
Nylon | |
200 Pack | |
7 bar (100 psi) | |
113°F | |
45°C | |
100 mL | |
2.1 cm | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction