Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Nylon, HPF, 0.2 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
$3580.00
Specifications
Color | Natural |
---|---|
Disposable | Single-use |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SLGNM25NK
|
MilliporeSigma™
SLGNM25NK |
1000Pack |
Pack of 1000 for $3,580.00
|
|
|||||
SLGNM25NS
|
MilliporeSigma™
SLGNM25NS |
50Pack |
Pack of 50 for $293.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Specifications
Natural | |
0.2 μm | |
3.9 cm2 | |
250 μL | |
100 mL |
Single-use | |
Non-sterile | |
Analytical sample prep | |
Nylon | |
25 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title