Learn More
Mineral oil, high purity, Thermo Scientific Chemicals
Description
White Mineral Oils find use in a wide variety of industries and applications including personal care products, cosmetics, pharmaceuticals, food processing and plastics. It can be used as a plasticizer, catalyst carrier and pigment dispersant. Mineral oils are used in several mechanical and industrial capacities as thermal fluid or non-conductive coolants in electric components because they do not conduct electricity but do displace air and water. It is used in medicinal or cosmetic applications or food processing and fulfils stringent purity requirements of different pharmacopoeias.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
White Mineral Oils find use in a wide variety of industries and applications including personal care products, cosmetics, pharmaceuticals, food processing and plastics. It can be used as a plasticizer, catalyst carrier and pigment dispersant. Mineral oils are used in several mechanical and industrial capacities as thermal fluid or non-conductive coolants in electric components because they do not conduct electricity but do displace air and water. It is used in medicinal or cosmetic applications or food processing and fulfils stringent purity requirements of different pharmacopoeias.
Solubility
It is insoluble in water. Soluble in ether. Soluble in chloroform, petroleum spirit, ligroin, carbondisulfide, glycerol, oil .
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from strong oxidizing agents.
Specifications
Color | Colorless |
Flash Point | >110°C (230°F) |
Odor | Odorless |
Quantity | 100 mL |
Solubility Information | It is insoluble in water. Soluble in ether. Soluble in chloroform,petroleum spirit,ligroin,carbondisulfide,glycerol,oil . |
Physical Form | Oily Liquid |
Chemical Name or Material | Mineral oil |
Grade | High purity |
Safety and Handling
EINECSNumber | 232-455-8 |
RTECSNumber | PY8047000 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.