Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Mini Pipetter
Mini Pipettes can be used with either microtips or standard 200 or 1000 μL tips.
Supplier: United Scientific™ PMP020
Description
- Feature a high level of accuracy at a very economical cost
- Fully autoclavable to 121°C
- Two-stage thumbpress includes blow out
- Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
- Manufactured in an ISO 9002 certified factory
Specifications
±0.5% | |
Microtips, Standard 200 μL Tip | |
White | |
Pipette Tip | |
PMP020 | |
Non-sterile | |
20 μL | |
Two Step Plunger | |
125 mm |
ISO9002, DIN 12650 standard calibrated | |
Autoclavable | |
Reusable | |
Plastic | |
1 | |
Mini Pipette | |
Microtips, standard 200 μL tip | |
4.92 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction