Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters Starter Pack
Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.
Supplier: Cytiva GN203NPEPPSP
Includes: autosampler vial, plunger with attached filter membrane, slit septum cap
Description
- Borosilicate glass chamber with standard or slit septum cap
- Translucent or amber housing
- With integrated autosampler vial, plunger with attached filter membrane
- Holds 0.5mL of unfiltered sample
- Starter pack includes hand compressor
Specifications
Syringeless Filters | |
Polypropylene | |
Autosampler-supported UHPLC/HPLC analysis | |
autosampler vial, plunger with attached filter membrane, standard cap | |
G2 Starter pack |
Borosilicate Glass | |
0.2 μm | |
Translucent with standard cap | |
100 | |
0.5 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction