Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Miniature Cable Ties (18lb, 80N) UL Listed TYPE 21

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

Manufacturer:  3M™ 7100022741

 View more versions of this product

Catalog No. 19-071-028


Add to cart

Description

Description

  • Used to bind bundles of wires or cables easily and quickly
  • Self locking head locks together wire bundles and harness components quickly
  • Durable nylon material has a tensile strength of 18 lbs
  • Suitable for applications with a temperature range of -40 to 185°F (-40 to 85°C)
  • 3M Catalog# CT4BK18-C, CT4BK18-M, CT4NT18-C, CT4NT18-M, CT6BK18-C, CT6NT18-C, CT6NT18-M, CT8BK18-C, CT8BK18-M, CT8NT18-C

Specifications

Specifications

Safety
6.1 x 0.096 in.
6.1 in.
Nylon 6/6
10,000/Cs.
0.045 in.
2.4 mm
Natural
Indoor use
155 mm
Miniature Cable Ties
18 lb.
0.096 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit