Minigrip™ Fold-Over Die-Cut Handle Bags

Ideal for samples, literature, and general purpose

Manufacturer: Minigrip LLCSupplier Diversity Partner FO9WHI

 View more versions of this product

Catalog No. 22-310-063

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Description Fold-over die cut handles
    For Use With (Application) Ideal for samples, information, valuables or gift
    Height (English) 12 in.
    Height (Metric) 30.48cm
    Product Type General Purpose Bag
    Thickness (English) 2 mil
    Thickness (Metric) 0.0508mm
    Width (English) 9 in.
    Color White
    Width (Metric) 22.86cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit