Minigrip™ Patient Belonging Bags

Hold all of a patient's belongings, including outer clothing, when moving a patient from room to room

Manufacturer: Minigrip LLCSupplier Diversity Partner PHB2020C

 View more versions of this product

Catalog No. 22-310-416

  Check Availability
Add to Cart

    Specifications

    Description Snap-locking plastic loop handles
    Dimensions (L x W) 50.8 x 50.8cm (20 x 20 in.)
    For Use With (Application) Hold all of a patient&aposs belongings, including outer clothing, when moving a patient from room to room
    Height (English) 20 in.
    Height (Metric) 50.8cm
    Includes 4 in. bottom gusset, printed blue with patient belongings with space to write the patient&aposs name and room number
    Product Type Patient Belongings Bag
    Thickness (English) 2 mil
    Thickness (Metric) 0.0508mm
    Width (English) 20 in.
    Color Clear
    Material Heavyweight Polyethylene
    Width (Metric) 50.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit