Brady™ MiniMark™ Industrial Label Printer Ribbons

Create affordable custom identification with the MiniMark industrial label printer. Brady™ MiniMark™ Industrial Label Printer Ribbons are available in a variety of colors.

Manufacturer: Brady™ 103028

 View more versions of this product

Catalog No. 19-104-550

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) MiniMark Printer
    Length (English) 290 ft.
    Product Type MiniMark Print Ribbons
    Quantity 2/Pk.
    Color Blue
    Size (English) 4 in. x 290 ft.
    Width (English) Tape 4 in.

    • Pre-loaded onto spindles with "keyed" end caps
    • Tough, smear proof ribbons produce long-lasting printed text
    • For industrial and outdoor areas

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit