Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mintie™ ECU2™ Containment Unit

Indoor mass airborne isolation without binding modifications

Supplier:  Mintie™ OA600V

Encompass

Catalog No. 19-130-4177


Add to Cart

Description

Description

Features

  • Combine two or more units to create a larger, customized containment space
  • Capable of being set up and installed by one person in approximately 20 minutes
  • Can also be quickly secured at almost any point in the corridor, allowing isolated area to expand as needed
Specifications
  • Collapsed dimensions: 12 × 12 × 66 in. (30 × 30 × 168cm)
  • Extended footprint: 34 × 61 in. (86 × 155cm)
  • Extended height: 7 to 101/2 ft. (2.1 to 3.2m)
  • Frame weight: 45 lb. (20.4kg)
  • Envelope weight: 20 lb. (9.1kg)
  • Flange accessory: 20 in. long (51cm); flares 44 to 58 in. (112 to 147cm)

HEPA-Filtered Negative Pressure Machines

  • Create HEPA-filtered negative pressure environments when used with the ECU2
  • 99.99% efficient
  • UL and CSA approved
Choose from:
  • Miniforce II dual-speed unit (350/425cfm)
  • OmniAire variable-speed negative air machines (150-600 or 300-950cfm)

Specifications

Specifications

Negative Air Machine
30.5 x 14 x 18.5 in. (77.47 x 35.56 x 46.99 cm)
46.99 cm
30.5 in.
55 lb.
14 in.
HRSA #2-2, CDC, JCAHO
18.5 in.
Intake manifold, 8 in. dia. ring quick clamp, 8 in. dia. flex hose
77.47 cm
24.94 kg
35.56 cm
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit