Learn More
Mintie ECU2 Containment Unit
Indoor mass airborne isolation without binding modifications
$1144.00 - $1816.00
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity & Availability | ||||
19-166-937
|
Mintie
ECU2 5FTMOD CUFF |
Four 90C Plastic slider, four rail skirt pole, 5 ft. L black carrying case | ECU2 modular cuff |
Each for $1,144.00
|
|
19-130-4177
|
Mintie
OA600V |
Intake manifold, 8 in. dia. ring quick clamp, 8 in. dia. flex hose | Negative air machine |
Each for $1,816.00
|
|
19-150-0103
|
Mintie
OA1000V |
Two containment units, a 1000V negative air pressure machine and a 5 ft. modular cuff accessory | Negative air machine |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-130-5651
|
Mintie
ECU2BUND |
8 windows, 8 doors, Two containment units, 1 connector cuff, 2 connector cuff, wall flange, 1000V negative air pressure machine and a 5 ft. modular cuff accessory | ECU2 bundle containment unit |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-150-0853
|
Mintie
ECU2CORFLA |
1 window, 1 door, Carry bag | ECU2 corridor flange |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Features
- Combine two or more units to create a larger, customized containment space
- Capable of being set up and installed by one person in approximately 20 minutes
- Can also be quickly secured at almost any point in the corridor, allowing isolated area to expand as needed
- Collapsed dimensions: 12 x 12 x 66 in. (30 x 30 x 168cm)
- Extended footprint: 34 x 61 in. (86 x 155cm)
- Extended height: 7 to 101/2 ft. (2.1 to 3.2m)
- Frame weight: 45 lb. (20.4kg)
- Envelope weight: 20 lb. (9.1kg)
- Flange accessory: 20 in. long (51cm); flares 44 to 58 in. (112 to 147cm)
HEPA-Filtered Negative Pressure Machines
- Create HEPA-filtered negative pressure environments when used with the ECU2
- 99.99% efficient
- UL and CSA approved
- Miniforce II dual-speed unit (350/425cfm)
- OmniAire variable-speed negative air machines (150-600 or 300-950cfm)
Order Info
ECU2 units are available individually or as part of a bundle including two containment units, a 1000cfm negative air pressure machine, and a 5 ft. Modular Cuff accessory.
Certifications
Satisfies HRSA Critical Benchmark #2-2.
Compliance
CDC, JCAHO compliant.
Specifications
HRSA #2-2, CDC, JCAHO |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.