Mintie Technologies™ ECU2™ Containment Unit

Indoor mass airborne isolation without binding modifications

Manufacturer: Mintie Technologies, Inc.Supplier Diversity Partner ECU2CORFLA

 View more versions of this product

Catalog No. 19-150-0853

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 325.12cm
    Length (English) 128 in.
    Product Type ECU2 corridor flange
    Weight (English) 20 lb.
    Weight (Metric) 9.07kg
    Width (Metric) 304.8cm
    Width (English) 120 in.
    Certifications/Compliance HRSA #2-2, CDC, JCAHO
    Dimensions (L x W) 128 x 120 in. (325.12 x 304.8cm)
    Includes 1 window, 1 door, Carry bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit