Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Misys / Sunquest - Multi Set Label 1.5 in.
The use of Fisherbrand Laboratory and Pharmacy Information System Labels offers labs and pharmacies the highest level of efficiency when labeling all samples, supplies, locations, and even equipment.
$107.00 - $133.00
Specifications
Adhesive Type | Permanent |
---|---|
Finish | Semi-Gloss |
Format | Label |
Material | Direct Thermal Paper |
Printable Sides | Front |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
11-010-333
|
White |
Case of 8 for $107.00
|
|
||||||
11-010-334
|
White, Red |
Case of 8 for $133.00
|
|
||||||
11-010-335
|
White, Yellow |
Case of 8 for $133.00
|
|
||||||
11-010-336
|
White, Blue |
Case of 8 for $133.00
|
|
||||||
Description
- Proper use of labeling systems greatly minimize inadequate labeling, eliminating costly mistakes in the lab and pharmacy
- Save time by speeding up processes, such as labeling numerous aliquots, serial repeats, batches of tubes, and more
Specifications
Permanent | |
Label | |
Front | |
Label | |
1-3/16 x 4-3/32 in. | |
4 3/32 in. |
Semi-Gloss | |
Direct Thermal Paper | |
Thermal | |
Non-sterile | |
1 3/16 in. | |
10.40 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title