Mitchell Plastics Glove Box Holders

Holes and double-sided tape are provided with all glove box holders for mounting to the wall or cabinets

Manufacturer: Mitchell Plastics MGSMD2001G

 View more versions of this product

Catalog No. 06-666-792

  Check Availability
Add to Cart

    Specifications

    Height (English) 11 in.
    Height (Metric) 27.94cm
    Width (English) 10 in.
    Width (Metric) 25.4cm
    Depth (English) 4 in.
    Depth (Metric) 10.16cm
    Dimensions (D x W x H) Interior 10.16 x 25.4 x 27.9cm (4 x 10 x 11 in.)
    Product Type Double glove box holder
    Material Acrylic
    Color Neon Green
    Mounting Horizontal or vertical
    No. of compartments 2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit