Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Side Loading Glove Box Holder
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Color:
Clear
Green
Red
Description
- Holders provide additional support for the removal of lightweight gloves from their cardboard boxes
- Large cutouts allow for quick and easy glove retrieval
- Pre-drilled keyholes and foam tape are provided for convenient mounting on virtually any surface
- Can be mounted either vertically or horizontally
- Compatible with most boxes of disposable gloves
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Dimensions (D x W x H) Interior | 4 x 20 x 5.5 in. |
Holds | Disposable Glove Boxes |
Material | Acrylic |
Mounting | Pre-drilled Holes |
No. of Compartments | 1 |
Capacity | 2 Boxes |
Includes | Foam tape |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction