Mitchell Plastics Glove Box Holders

Holes and double-sided tape are provided with all glove box holders for mounting to the wall or cabinets

Manufacturer: Mitchell Plastics MG1001R

 View more versions of this product

Catalog No. 06-666-832

  Check Availability
Add to Cart

    Specifications

    Height (English) 5 in.
    Height (Metric) 12.7cm
    Width (English) 11.5 in.
    Width (Metric) 29.21cm
    Material Acrylic
    Color Neon Red
    Depth (English) 4 in.
    Depth (Metric) 10.16cm
    Dimensions (D x W x H) Interior 10.16 x 29.21 x 12.7cm (4 x 11.5 x 5 in.)
    Holds 4 Boxes
    Includes 2 Holes, tape tabs, supplied with foam insert pads
    Style Freestanding/wall-mountable
    Product Type Single Glove box Holder

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit