Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Mitchell Plastics Bloodbank Crossmatch Racks

Process patient blood specimens with ease and convenience

Manufacturer:  Mitchell Plastics BBCM36

 View more versions of this product

Catalog No. 22-312-420



Description

Description

  • Process up to 12 patient specimens at a time
  • Heavy-duty, clear acrylic rack is easily cleaned and sterilized
  • Hole placement enables technician flexibility: specimens can be diluted from right to left, left to right, or from the top down
  • Features two hole sizes: outside rows (except for bottom) have 16mm holes for patient tubes while remaining holes are 13mm dia. to fit standard 12 x 75mm disposable culture tubes

Specifications

Specifications

Clear
21.59 cm
2.5 in.
Culture Tube (12 x 75mm)
22.86 cm
36
22.86 cm
8.5 in.
9 x 9 x 2.5 in. (22.86 x 22.86 x 6.35cm)
6.35 cm
9 in.
Acrylic
9 in.
Crossmatch Rack
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit