Mitchell Plastics Glove Box Holders

Holes and double-sided tape are provided with all glove box holders for mounting to the wall or cabinets

Manufacturer: Mitchell Plastics MGPCLL3000W

 View more versions of this product

Catalog No. 06-666-812

  Check Availability
Add to Cart

    Specifications

    Holds 3 boxes
    Height (English) 6.75 in.
    Height (Metric) 17.145cm
    Length (English) 31.5 in.
    Width (English) 4 in.
    Width (Metric) 10.16cm
    Item Description Epoxy powder coated
    Color White
    Length (Metric) 80.01cm
    Material Epoxy powder coated
    Dimensions (L x W x H) 31.5 x 4 x 6.75 in. (80.01 x 10.16 x 17.145cm)
    Mounting Horizontal or vertical mount
    Style Triple glove box holder
    Product Type Glove Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit