Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Top Loading Acrylic Glove Box Holder
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Dimensions (D x W x H) Interior:
4 x 11.5 x 10.1 in.
4 x 11.5 x 15.25 in.
4 x 11.5 x 19.9 in.
4 x 11.5 x 5 in.
Color:
Clear
Description
- Holder provides extra support for the removal of lightweight gloves from their cardboard boxes
- Foam insert is included with the unit to ensure a snug fit with any size glove box
- Can be mounted to the wall using the pre-drilled keyholes, or double-sided tape (included)
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Dimensions (D x W x H) Interior | 4 x 11.5 x 15.25 in. |
Holds | Disposable Glove Boxes |
Material | Acrylic |
Mounting | Pre-drilled Holes |
No. of Compartments | 1 |
Product Style | Top Loading |
Capacity | 3 Boxes |
Includes | Double-sided tape, foam insert |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction