Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Phlebotomy Mobile Supply Cabinets
Supplier: Mitchell Plastics PHC2018B
Specifications
Mobile Supply Cabinet | |
18 in. | |
Square | |
For phlebotomy applications | |
81.3 cm | |
Nylon, PVC | |
20 in. |
Blue | |
45.7 cm | |
Satin | |
32 in. | |
Blue cabinet with blue top, 2 Drawers, 2 Shelves, square corners on top, 1 in. backsplash on 3 Sides, rounded front top corners | |
2 | |
50.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction