Mitchell Plastics Phlebotomy Mobile Supply Cabinets

Manufacturer: Mitchell Plastics PHC2018G

 View more versions of this product

Catalog No. 22-285-381

  Check Availability
Add to Cart

    Specifications

    Color Gray
    Depth (English) 18 in.
    Depth (Metric) 45.7cm
    Height (English) 32 in.
    Height (Metric) 81.3cm
    Width (English) 20 in.
    Product Type Mobile supply cabinet
    Width (Metric) 50.8cm
    No. of Shelves 2
    For Use With (Application) For phlebotomy applications
    Includes Gray cabinet with gray top, 2 Drawers, 2 Shelves, square corners on top, 1 in. backsplash on 3 Sides, rounded front top corners
    Shape Round
    Material Nylon, Satin, PVC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit