Mitchell Plastics Single Blood Bag Holders

Easy-to-use blood bag storage that helps prevent contamination and cold spotting in refrigerator

Manufacturer: Mitchell Plastics SBBHB6

 View more versions of this product

Catalog No. 22-312-411

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 2 x 4.48 x 4.01 in. (5.1 x 11.4 x 10.2cm)
    Height (English) 4.01 in.,4.01 in.
    Height (Metric) 10.2cm,10.2cm
    Length (English) 2 in.,2 in.
    Length (Metric) 5.1cm,5.1cm
    Material Acrylic
    No. per Pack Pack of 6
    Width (English) 4.48 in.,4.48 in.
    Color Neon blue,Neon blue
    Width (Metric) 11.4cm,11.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit