Mitchell Plastics Glove Box Holders

Holes and double-sided tape are provided with all glove box holders for mounting to the wall or cabinets

Manufacturer: Mitchell Plastics MGSSLL1000

 View more versions of this product

Catalog No. 06-666-804

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Holds 1 box
    Height (Metric) 16.51cm
    Height (English) 6.5 in.
    Length (Metric) 26.67cm
    Width (English) 3.75 in.
    Width (Metric) 9.525cm
    Length (English) 10.5 in.
    Dimensions (L x W x H) 10.5 in. x 3.75 x 6.5 (26.67 x 9.525 x 16.51cm)
    Mounting Horizontal or vertical mount
    Style Single glove box holder
    Product Type Glove Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit