Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Mitex™ Membrane Filters, 10 μm
Unlaminated for extreme chemical or temperature conditions
$432.50 - $675.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 10 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Flow Rate | Thickness (Metric) | Bubble Point | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Flow Rate | Thickness (Metric) | Bubble Point | Price | Quantity & Availability | ||
LCWP01300
|
MilliporeSigma™
LCWP01300 |
13 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
Pack of 100 for $432.50
|
|
||
LCWP02500
|
MilliporeSigma™
LCWP02500 |
25 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
Pack of 100 for $528.00
|
|
||
LCWP04700
|
MilliporeSigma™
LCWP04700 |
47 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
Pack of 100 for $675.50
|
|
||
LCWP09025
|
MilliporeSigma™
LCWP09025 |
90 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
Pack of 25 for $657.50
|
|
||
Description
Unlaminated for extreme chemical or temperature conditions
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.Features & Benefits:
- Broad chemical compatibility
- Biologically and chemically inert
- Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*
Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
Specifications
Not Autoclavable | |
Screen Filter | |
10 μm | |
Plain | |
Hydrophobic |
White | |
PTFE | |
Non-sterile | |
Filter Membranes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title