Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Mitex™ Membrane Filters, 5 μm
Unlaminated for extreme chemical or temperature conditions
$417.00 - $1354.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 0.9 psi |
Color | White |
Material | PTFE |
Pore Size | 5 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
LSWP01300
|
MilliporeSigma™
LSWP01300 |
13 mm |
Pack of 100 for $417.00
|
|
|||||
LSWP02500
|
MilliporeSigma™
LSWP02500 |
25 mm |
Pack of 100 for $509.00
|
|
|||||
LSWP03700
|
MilliporeSigma™
LSWP03700 |
37 mm |
Each for $683.00
|
|
|||||
LSWP04700
|
MilliporeSigma™
LSWP04700 |
47 mm |
Pack of 100 for $727.00
|
|
|||||
LSWP09025
|
MilliporeSigma™
LSWP09025 |
90 mm |
Pack of 25 for $634.00
|
|
|||||
LSWP14250
|
MilliporeSigma™
LSWP14250 |
142 mm |
Pack of 50 for $1,354.00
|
|
|||||
Description
Unlaminated for extreme chemical or temperature conditions
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.Features & Benefits:
- Broad chemical compatibility
- Biologically and chemically inert
- Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*
Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
Specifications
Not Autoclavable | |
White | |
5 μm | |
70 mL/min x cm2 | |
Plain | |
Filter Membranes |
0.9 psi | |
PTFE | |
Non-sterile | |
Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation. | |
125 μm | |
Hydrophobic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title