Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Demonstration Carts
SCI_ED

Diversified Mobile Demonstration Cart is ideal for transporting equipment and supplies.

Supplier:  Diversified Spaces™ 4502K

Catalog No. S94899MF


Add to Cart

Description

Description

  • Constructed of solid oak and oak veneer
  • Available with 1.25 in. (3.17cm) HP laminate or ChemGuard™ top and an oak plywood shelf
  • Rolls easily on 3 in. (7.6cm) ball-bearing, locking-swivel casters
  • Dimensions: 24L × 36W × 30 in.H (61 × 91 × 76cm)
  • Weight: 95 lb. (43.1kg)

 

Order Info

FASTRAK item — ships within five days.

Specifications

Specifications

Mobile Demo Cart
30 in.
Ideal for transporting equipment and supplies
24 x 36 x 30 in. (61 x 91 x 76 cm)
95 lb.
ChemGuard top
76 cm
Casters
Solid Oak, Oak Veneer
36 in.
24 in.
24 in.
Leg stretchers and auxiliary Oak Plywood shelf
43.1 kg
60.9 cm
61 cm
91 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit