Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Woodcrafts Mobile Pedestal Cabinet
Diversified Woodcrafts Mobile Pedestal features a 3/4-inch full finished top and bottom with a standard finished wood top
Manufacturer: Diversified Woodcrafts M402422H30M
Description
- Constructed of premium maple veneers
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Includes heavy duty 4-inch locking casters
- Limited Lifetime Warranty
- Made in the USA
- Finished with a chemical resistant, earth-friendly UV finish and rubber base molding
Certifications
SEFA, MAS Certified Green
Compliance
CARB
Warranty and Services
Limited Lifetime
Specifications
Closed | |
2 drawer | |
Maple | |
No door | |
24 x 30 x 22in. | |
30in. | |
24in. | |
Wood (Maple) | |
0 | |
Maple | |
22in. |
Closed | |
MAS, SEFA | |
Natural Maple | |
Clear UV | |
Maple | |
Wood | |
501 lb. | |
2 | |
Maple | |
Limited Lifetime |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title