Learn More
Metro™ Mobile Space Saver Worktables with 3-Sided Frame
Maximize every inch with Metro™ Mobile Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.
Supplier: Metro™ MWTS2460US
Description
- Units can be put together minutes without the use of special tools
- Bottom shelf is adjustable in 1 in.increments
- Sturdy construction provides a robust 600 lbs. load rating
- Type 304 Stainless Steel components stand up to the harshest applications and environments
- 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
- Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
- Utilizes corrosion resistant 5 in. polymer casters.
Warranty and Services
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Specifications
Mobile Table | |
60 in. | |
Silver | |
24 x 60 x 34 in. | |
272 kg |
600 lb. | |
99 lb. | |
24 in. | |
34 in. | |
Stainless Steel (304) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.