Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mobile Tables

Eppendorf™ Mobile Tables ideal for ergonomic replacement of floor-standing centrifuges

$2030.00 - $2540.00

Specifications

Width (Metric) 75 cm
Length (Metric) 70 cm
Includes Heavy-Duty Transport Wheels and Brakes
For Use With (Equipment) Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
05-413-975
View Documents
Eppendorf™
5921000010
Low Version
Each for $2,030.00
Add to cart
 
05-413-976
View Documents
Eppendorf™
5921000012
High Version
Each for $2,540.00
Add to cart
 
Description

Description

  • Fits in any empty floor space
  • Available in two different height options
  • Ideal for replacing a floor-standing centrifuge
  • Ready to use - no assembly necessary
  • Dimensions (W x D x H): approx. 75 x 70 x 58.5 cm
  • For use with Centrifuges 5804/5804 R, 5810/5810 R, 5910 R and 5920 R
Specifications

Specifications

75 cm
70 cm
Heavy-Duty Transport Wheels and Brakes
Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit