Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Mobile Tote Storage Cabinet Products for Science Education

Mobile tote storage cabinet includes twelve smaller totes and three larger totes. The clear sturdy glide and tilt tote tray runners prevent the totes from falling out.

$2106.15 - $2250.55

Specifications

Dimensions (L x W x H) 24 x 44 x 40 in.
No. of Drawers One large pullout bottom drawer
No. of Shelves 12 single totes, 3 double totes
Wheel Type Heavy-duty, locking casters
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
S81503 Products for Science Education
View Documents
Diversified Woodcrafts™
4801M
Maple Veneer
Each for $2,250.55
Add to cart
 
S81502 Products for Science Education
View Documents
Diversified Woodcrafts™
4801K
Oak Veneer
Each for $2,106.15
Add to cart
 
Description

Description

  • Black plastic laminate top surface
  • Clear sturdy glide and tilt tote tray runners prevents totes from falling out
  • Comes with twelve smaller and three larger clear Certwood totes
  • Pullout drawer to store larger items
  • Rolls easily on heavy-duty, locking casters
  • Tote dimensions are (L x W) 16.75 x 12.25 in.
  • Smaller totes are 3 in. high, and larger totes are 6 in. high
  • Made in the USA
Specifications

Specifications

24 x 44 x 40 in.
One large pullout bottom drawer
12 single totes, 3 double totes
Heavy-duty, locking casters
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit