Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mobile Wood Cabinet, 18 in. Wide

Fisherbrand™ Mobile Wood Cabinets bring quality, warmth and durability to your laboratory.

 View more versions of this product

Catalog No. FB3622MCM6


Add to cart

Description

Description

  • Mobile Wood Cabinet Height (32.5 in.)  tall (including casters)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
  • Optional work surface sold separately

Compliance

SEFA 8

Specifications

Specifications

Mobile
Chili Stain
55.9 cm
82.6 cm
Wood (Maple Veneer)
1
Cabinet
18 in
SEFA 8
22 in.
32.5 in.
Right
1
1
2 years
45.7 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit