Learn More
Eppendorf™ Model 5810R Centrifuge
Units combine extraordinary versatility and capacity for both tubes and plates within a compact footprint
$17112.00
Specifications
Controller Type | Touch Keypad |
---|---|
Capacity | 4 x 750 mL/4 x 4 MTP |
Max. RCF | 20,913 x g (fixed angle rotor); 4,500 x g (swing-bucket rotor); 3,486 x g (plate rotor) |
Refrigerated | Yes |
Display | Color Graphic Display |
Catalog Number | Mfr. No. | Controller Type | Capacity | Electrical Requirements | Amperage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller Type | Capacity | Electrical Requirements | Amperage | Price | Quantity & Availability | ||
05-400-61
|
Eppendorf™
022625501 |
Touch Keypad | 4 x 750 mL/4 x 4 MTP | 115 V 60 Hz | 15 A |
Each for $17,112.00
|
|
||
04-987-373
|
Eppendorf™
022625101 |
Touch Keypad | 4 x 750 mL/4 x 4 MTP | 115 V 60 Hz | 20 A |
Each for $17,112.00
|
|
||
Description
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 to 750mL
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or deepwell plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 to 85mL
- High centrifugation speed of up to 20,913 x g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
- Centrifuge lid with soft-touch lid closure
- Low access height of 29cm for easy loading and unloading of samples
- Quiet operation to improve work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Temperature range from -9 to 40 °C
- FastTemp function for fast pre-cooling
- Standby cooling function holds temperature when centrifuge is not in use
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
- Dynamic compressor control (DCC) technology for optimized cooling performance
Specifications
Touch Keypad | |
20,913 x g (fixed angle rotor); 4,500 x g (swing-bucket rotor); 3,486 x g (plate rotor) | |
Color Graphic Display | |
<60 dB(A) | |
No | |
Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert | |
13.7 x 24 x 27.5 in. (35 x 61 x 70 cm) | |
61 cm | |
71 cm | |
33 cm | |
115 V 60 Hz |
4 x 750 mL/4 x 4 MTP | |
Yes | |
200 to 14,000 rpm (10 rpm steps) | |
10/10 | |
Up to 99 min. in 1 min. increments or continuous run | |
-9°C to +40°C | |
24 in. | |
28 in. | |
13 in. | |
218 lb. (99 kg) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.