Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Modern Mesh Chair, Desk Height Products for Science Education

Designed with a 21st century aesthetic and modern functionality. Fisher Science Education Modern Mesh Chair, Desk Height, has a breathable mesh and is a stylish addition to any work space.

$233.00 - $262.00

Specifications

Color Black
Adjustable (Height) 18.5 t0 21.5 in. (46.99 to 54.61cm)
Width (English) Seat 20.5 in.
Width (English) Back 19 in.
Height (English) Back 21.5 in.
View More Specs

Products 4
Catalog Number Seat Tilt Arm Style Price Quantity & Availability  
Catalog Number Seat Tilt Arm Style Price Quantity & Availability  
S35984 Products for Science Education View Documents Standard locking backward tilt 4-way standard adjustable arm rests Each for $233.00
Add to cart
 
S36358 Products for Science Education View Documents Lockable knee-bend backward tilt 4-way standard adjustable arm rests Each for $259.00
Add to cart
 
S36485 Products for Science Education View Documents Standard locking backward tilt 3D adjustable arm rests Each for $236.00
Add to cart
 
S38699 Products for Science Education View Documents Lockable knee-bend backward tilt 3D adjustable arm rests Each for $262.00
Add to cart
 
Description

Description

  • Adjustable arm rests are available in 2-way or 3D adjustment
    • Standard adjustable arm rests move up, down, in, and out
    • 3D adjustable arm rests move up and down, in and out, forward and backward, and twist towards and away from user
  • Height adjustable mesh is covered molded foam seat makes for total customization and comfort
  • High back design with breathable mesh material and adjustable lumbar support allows air to circulate to keep you cool while sitting for long periods at a time and relieves tension in the lower back, preventing long term strain
  • Choice of  Knee-Bend Control or Standard Control both of which are equipped with tilt locking
    • Knee-Bend control has a forward pivot point for tilting
Specifications

Specifications

Black
20.5 in.
21.5 in.
18.5 t0 21.5 in. (46.99 to 54.61cm)
19 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit