Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Modern Mesh Office Chair Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Modern Office Chair adjusts to fit most office requirements. Adjustable arm rests are available in 2-way adjustment.

 View more versions of this product

Catalog No. 14-400-444


Add to cart

Description

Description

  • Designed with a 21st century aesthetic and modern functionality, this office chair is one smart addition to your workspace
  • Adjustable arm rests are available in 2-way or 3D adjustments and height adjustable mesh covered molded foam seat makes for total customization and comfort
  • The high back design with breathable mesh material and adjustable lumbar support allows air to circulate to keep you cool while sitting for long periods at a time and relieves tension in the lower back, preventing long term strain
  • Fisherbrand Modern offers a choice between the Knee-Bend Control, which has a forward pivot point for tilting or the cost effective standard control
  • Both are equipped with tilt-locking
  • Each Fisherbrand Modern series chair is covered by our 5-year warranty with lifetime warranty on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

18.5 to 21.5 in.
2-way Adjustable Arms
300 lb.
5 years, lifetime on the pneumatic lift
18.5 in.
Casters
Nylon-Reinforced Fiberglass
54.61cm
300 lb.
Mesh
1
Desk Height
7.62cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
20.5 in.
52.07cm
Yes
Yes
Standard Control
5-leg nylon reinforced fiberglass (68.58cm (27 in.)
136kg
Black
46.99cm
No
21.5 in.
Standard control
136kg
Low-Form Chair
Mesh
3 in.
Black Fabric
19 in.
48.26cm
Yes
Yes
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit