Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Modern Oxford Mesh Back Guest Chair
Modern Oxford Mesh Back Chair features a mesh back with adjustable lumbar support and sled base. It would make a great addition to any office and is the perfect compliment to Fisherbrand Modern Oxford Mesh Back Chairs!
Specifications
Back Style | Mesh |
---|---|
Base Material | Powder-coated Steel |
Base Style | Powder-coated steel base with non-skid pads |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Catalog Number | With Armrest | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | With Armrest | Price | Quantity & Availability | ||||||
14-359-525
|
No | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
14-359-524
|
Yes | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Features adjustable lumbar support
- Steel sled base
- Breathable Mesh fabric
- Great compliment to Fisherbrand Executive Oxford Mesh Back Chair
Specifications
Mesh | |
Powder-coated steel base with non-skid pads | |
136 kg | |
No | |
General Seating Chair | |
Mesh |
Powder-coated Steel | |
300 lb. | |
Desk Height | |
No | |
Black |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title