Thermo Scientific™ Modular Filing System

Hold a combination of microscope slides, tissue cassettes and 35mm slides in one cabinet with the Thermo Scientific™ Modular Filing System.

Manufacturer: Thermo Scientific™ 1775

 View more versions of this product

Catalog No. 17-75

  Check Availability
Add to Cart

    Specifications

    Description 35mm Slide drawer
    Item Description 35mm Slide drawer
    Length (Metric) Slide 35mm

    Hold a combination of microscope slides, tissue cassettes and 35mm slides in one cabinet with the Thermo Scientific™ Modular Filing System. Ideal for a variety of space and storage situations.

    Modular System Features

    • Stackable unit made from anodized aluminum for years of dust-free storage
    • Available as a two-cell or five-cell cabinet
    • Five-cell cabinet stores up to 4600 microscope slides, 1500 of 35mm slides or 1000 tissue cassettes

    Speculations

    • Five-Cell Cabinet Dimensions: 23.125 x 14.5 x 4 in. (58.7 x 36.8 x 10.2cm)
    • Microscope Slide Drawer and Tissue Cassette Drawer Dimensions: 24 x 3 x 4 in.(61 x 7.6 x 10.2cm)
    • Modular Base Dimensions: 25 x 15 x 4.5 in.(63.5 x 38.1 x 11.4cm)

    Ordering Information

    • Drawers, base and slide separators are sold separately.
    • Foam dividers for slide drawers (Cat. No. B1000152) are available in packs of 12.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit