Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Modular Spill Platform System
Ideal for incidental spills from drums, containers, and batteries
$186.38 - $608.57
Specifications
Certifications/Compliance | EPA, 40 CFR 264.175 |
---|---|
Color | Yellow |
Material | HDPE |
Type | Spill Containment Platform |
For Use With (Application) | Incidental spills from drums, containers and batteries |
Catalog Number | Mfr. No. | Type | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Holds | Price | Quantity & Availability | ||||
19-033-510
|
Eagle™
1633 |
Spill Containment Platform | 1 Drum |
Each for $186.38
|
|
||||
19-038-449
|
Eagle™
1632 |
Spill Containment Platform | 2 Drums |
Each for $289.45
|
|
||||
19-038-450
|
Eagle™
1634 |
Spill Containment Platform | 4 Drums |
Each for $608.57
|
|
||||
Description
Modular platforms feature a low profile for easier loading and unloading.
- Constructed of blow molded high-density polyethylene for superior strength
- Can be arranged in numerous configurations for maximum flexibility
- Choice of 1-, 2-, or 4-drum platforms
- Budget basins allow drums to rest on floor of the sump with a 6.5 in. (16.5cm) high sidewall
Order Info
Optional poly ramp (18-999-4523) eases drum loading and unloading with modular platforms; order separately.
Specifications
EPA, 40 CFR 264.175 | |
HDPE | |
Incidental spills from drums, containers and batteries | |
6.5 in. |
Yellow | |
Spill Containment Platform | |
Chemical | |
17 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title