Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Mohr's Burets
For use with a pinchcock.
$4.32
Specifications
Type | Graduated Burette |
---|---|
For Use With (Equipment) | For pinchcock |
Includes | Reinforced Tip |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S32212
![]() |
GSC Go Science Crazy
205310 |
50 mL |
Each for $4.32
Pack of 10 EA for $242.50 |
|
Description
- Graduated 1mm divisions
- Reinforced tip for rubber connection
Specifications
Graduated Burette | |
For pinchcock | |
Reinforced Tip | |
Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title