Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Containers

Nest when empty, stack on lids when full

Manufacturer:  MFG Tray 9211085269

 View more versions of this product

Catalog No. 15-239-21


Add to cart

Description

Description

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space

Machine integration and robotic applications

Specifications

Specifications

12.44 cm
0.84 L
Smooth finish
Machine Integration and Robotic Applications
2 in.
5.08 cm
5.5 in.
13.97 cm
68.03 kg
Each
Radial Edges
-51°C to +121°C
4.25 in.
10.79 cm
15.49 cm
0.22 gal.
White
6.1 x 4.9 x 2.1 in. (15.49 x 12.44 x 5.33 cm)
2.125 in.
2.1 in.
6.125 in.
6.1 in.
150 lb.
Freezer Container
Rectangular
-60°F to +250°F
4.875 in.
4.9 in.
5.33 cm
Fiberglass
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Lid is sold separately.