MFG Tray Nesting Containers

Nest when empty, stack on lids when full

Manufacturer: MFG Tray 9231085113

 View more versions of this product

Catalog No. 15-239-55

  Check Availability
Add to Cart

    Specifications

    Color Green
    Dimensions (L x W x H) 9.75 x 4.5 x 4.5 in. (24.76 x 11.43 x 11.43cm)
    Edges Radial
    Finish Smooth
    For Use With (Application) Ideal for machine integration and robotic applications
    Height (English) Exterior 4.5 in.
    Height (English) Inside 4.4 in.
    Height (Metric) Inside 11.17cm
    Length (English) Exterior 9.75 in.
    Length (English) Inside 9 in.
    Length (Metric) Inside 22.86cm
    Load Capacity (English) 200 lb.
    Load Capacity (Metric) 90.71kg
    Temperature Range (English) -60° to 250°F
    Temperature Range (Metric) -51° to 121°C
    Width (English) Exterior 9.25 in.
    Width (English) Inside 8.4 in.
    Width (Metric) Inside 21.33cm
    Height (English) 4.5 in.
    Height (Metric) 11.43cm
    Length (English) 9.75 in.
    Length (Metric) 24.76cm
    Material Fiberglass
    Product Type Nesting Storage Box
    Quantity Each
    Width (English) 4.5 in.
    Width (Metric) 11.43cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit