Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Stacking Containers
Easily stack and store using these containers
Supplier: MFG Tray 8084085269
Description
- Available in various sizes and capacities
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- White color
Specifications
4 gal. | |
Smooth finish | |
Fiberglass | |
Forging, Rubber and Other Hot Part, Stacking and Storage, Stamping | |
Each | |
-51°C to +121°C | |
59.2 cm | |
21 in. | |
30.5 cm | |
11 in. | |
11.1 cm | |
4.25 in. |
15.1 L | |
White | |
Rectangle | |
Storage Container | |
-60°F to +250°F | |
23 x 12 x 4.38 in. (59.2 x 30.5 x 11.1 cm) | |
23 in. | |
53.34 cm | |
12 in. | |
27.94 cm | |
4.38 in. | |
10.79 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction