MFG Tray Stacking Containers

Easily stack and store using these containers

Manufacturer: MFG Tray 8082085269

 View more versions of this product

Catalog No. 15-239-88

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 11.4L
    Color White
    Finish Smooth
    For Use With (Application) Easily stack and used for storage purpose, for forging, machine part, stamping, ceramic, rubber and other hot part
    Height (English) Inside 3 in.
    Height (Metric) Inside 7.62cm
    Length (English) Inside 21.12 in.
    Temperature Range (Metric) -51° to 121°C
    Width (English) Inside 11.12 in.
    Width (Metric) Outside Top 30.48cm
    Capacity (English) 3 gal.
    Dimensions (L x W x H) 23.3 x 12 x 3 in. (59.2 x 30.5 x 7.6cm)
    Length (Metric) Inside 53.64cm
    Temperature Range (English) -60° to 250°F
    Width (English) Outside Top 12 in.
    Width (Metric) Inside 28.24cm
    Capacity 3.0 gal., 11.4L
    Height (English) 3 in.
    Height (Metric) 7.6cm
    Length (English) 23.3 in.
    Length (Metric) 59.2cm
    Material Fiberglass
    Product Type Stacking Container
    Quantity Each
    Width (English) 12 in.
    Width (Metric) 30.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit