MFG Tray Tray, Three-Sided

Manufacturer: MFG Tray 2340085269

 View more versions of this product

Catalog No. 15-239-85

  Check Availability
Add to Cart

    Specifications

    Color White
    Dimensions (L x W x H) 14.7 x 14.7 x 2.7 in. (37.5 x 37.5 x 7cm)
    Surface Coating Smooth, non porous surface
    Temperature Range (English) 300° to 400°F
    Temperature Range (Metric) 149° to 204°C
    Height (English) 2.7 in.
    Length (Metric) 37.5mm
    Material Aluminum, Glass
    Product Type Three Sided Tray
    Width (English) 14.7 in.
    Height (Metric) 7cm
    Length (English) 14.7 in.
    Width (Metric) 37.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit