Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Jetz™ Reusable Ear Plugs
Click to view available options
Corded:
Corded
Uncorded
Description
- Extra-soft material and triple flange design seals gently without pressure
- Plugs can be washed and reused
- 100% PVC-Free™
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class BL |
Size | Universal |
For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
High Visibility | Yes |
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Pk. |
Plug Material | TPE |
Plug Color | Green |
Noise Reduction Rating (NRR) | 27 dB |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction