Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Softies™ Disposable Ear Plugs
Click to view available options
Corded:
Corded
Uncorded
Description
- Radiant orange color for easy compliance checks
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
Specifications
ANSI S3.1974 | Yes |
Cord Color | Orange |
Cord Material | Vinyl |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
High Visibility | Yes |
Packaging Type | Poly bag |
Pairs per Package | 100 Pairs/Pk. |
Plug Material | Foam |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction